!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 7001 COATED GLOVES, BLK, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 3/PUNCTURE 2, NITRILE

PROFLEX 7001 COATED GLOVES, BLK, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 3/PUNCTURE 2, NITRILE

PROFLEX BY ERGODYNE

PROFLEX 7001 COATED GLOVES, BLK, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 3/PUNCTURE 2, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 7001 COATED GLOVES, BLK, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 3/PUNCTURE 2, NITRILE

PROFLEX 7001 COATED GLOVES, BLK, XS/6, NYLON/SPANDEX, ANSI/ISEA ABRASION 3/PUNCTURE 2, NITRILE

PROFLEX BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.82 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO7001
  • Mfr. Model # 7001
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Product Details

These black Proflex 7001 coated gloves are size X-small and are made with nylon and Spandex. In addition, they have a nitrile coating, are abrasion-resistant and puncture-resistant. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4121X. They feature touchscreen compatibility.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon, Spandex
  • Hand Protection StyleGlove
  • EN 388 Rating4121X
  • InsulatedNo
  • Palm TypeCoated
  • Double-DippedYes
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Fabric Weight18 ga
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesProFlex 7001
  • Touchscreen CompatibleYes
  • Pairs per Package1
  • Cuff ColourRed
  • ANSI/ISEA Puncture Level2
  • Grip Coating MaterialNitrile
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level 3
  • Glove Insulation Material None
  • Standards ANSI 105, EN 388
  • Base Coating Material Nitrile
  • Glove Hand Style Left and Right
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Numeric 6
  • Glove Length 8 1/4 in
  • Glove Coating Colour Black
  • Glove Features Touchscreen Compatibility
  • Thickness 18 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Colour Black
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list