!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVES, 11 MIL, 12 ¾ IN LENGTH, RAISED DIAMOND, BLUE, NITRILE

CHEMICAL RESISTANT GLOVES, 11 MIL, 12 ¾ IN LENGTH, RAISED DIAMOND, BLUE, NITRILE

MICROFLEX

CHEMICAL RESISTANT GLOVES, 11 MIL, 12 ¾ IN LENGTH, RAISED DIAMOND, BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CHEMICAL RESISTANT GLOVES, 11 MIL, 12 ¾ IN LENGTH, RAISED DIAMOND, BLUE, NITRILE

CHEMICAL RESISTANT GLOVES, 11 MIL, 12 ¾ IN LENGTH, RAISED DIAMOND, BLUE, NITRILE

MICROFLEX

Clearance Price :
$0.78 / PAIR

Your Price : $3.11 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-510-9
  • Mfr. Model # 37-510-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 870
  • Shipping Weight 0.12 lbs

Technical Specs

  • ItemGlove for Food Handling
  • Additional Hazard ProtectionAbrasion-Resistant
  • ANSI/ISEA Abrasion Level4
  • Anti-StaticNot Tested
  • Chemical Glove FeaturesHeightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling
  • Cuff StyleStraight
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove ConstructionRaised Diamond Finish, Excellent Grip In Wet Or Greasy Conditions, Nitrile Formulation Ensures Flexibility And Dexterity
  • Glove Length12 4/5 in
  • Glove MaterialsNitrile
  • Glove Size9
  • Glove Thickness11 mil
  • Latex-FreeYes
  • Silicone-FreeYes
  • Sterile/Non-SterileSterile
  • EN ISO 374 Chemicals TestedJKL, J - n-Heptane, K - Sodium Hydroxide, 40% L - Sulphuric Acid
  • Glove Sizes9
  • Accelerator Free No
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 2
  • Biodegradable Non-Biodegradable
  • Colour Blue
  • Dual Layer No
  • EN ISO 374 Chemical Rating TYPE B - JKL
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance UltraGrip(TM) Technology, High-performance
  • Glove Texture Diamond
  • Insulated No
  • Series AlphaTec
  • Standards ANSI 4, CE 0493, EN 388:2016 +A1:2018 2001X, EN 421, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, EN ISO 21420:2020, REACH Compliant
  • Supported / Unsupported Unsupported
  • Glove Features Heightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling Compliance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list