FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXL/11, 13 IN L/11 MIL THICK, BLUE, NITRILE
FOOD GLOVES, GAUNTLET CUFF, RAISED DIAMOND GRIP, SZ XXL/11, 13 IN L/11 MIL THICK, BLUE, NITRILE
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These size XX-large/11 reusable, nitrile gloves are designed specifically for food processing and handling. These blue, unsupported gloves have a gauntlet-type cuff and a raised diamond grip finish. They have a length of 13 inches and are 11-mil thick. These gloves are latex and silicone-free and have an ANSI level 4 abrasion rating.
Technical Specs
Item Glove for Food Handling
ANSI/ISEA Abrasion Level 4
Chemical Glove Features Heightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling
Cuff Style Straight
EN ISO 374 Chemical Rating TYPE B - JKL
Glove Colour Family Blue
Glove Hand Style Left and Right
Glove Liner Material Unlined
Glove Performance UltraGrip(TM) Technology, High-performance
Glove Texture Diamond
Latex-Free Yes
Silicone-Free Yes
Supported / Unsupported Unsupported
Glove Features Heightened Flexibility, Improved Durability, Enhanced Grip, Minimized Allergy Risks, Food Handling Compliance
Additional Hazard Protection Abrasion-Resistant
Anti-Static Not Tested
Colour Blue
EN 388 Impact Rated No
Glove Coating Colour Blue
Glove Construction Raised Diamond Finish, Excellent Grip In Wet Or Greasy Conditions, Nitrile Formulation Ensures Flexibility And Dexterity
Glove Length 12 4/5 in
Glove Materials Nitrile
Glove Size 11
Glove Thickness 11 mil
Series AlphaTec
Standards ANSI 4, CE 0493, EN 388:2016 +A1:2018 2001X, EN 421, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, EN ISO 21420:2020, REACH Compliant
EN ISO 374 Chemicals Tested JKL, J - n-Heptane, K - Sodium Hydroxide, 40% L - Sulphuric Acid
Glove Sizes 11