!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICRO-TOUCH NITRAFREE GLOVE, PINK, 8.5 TO 9, L, NITRILE, 3.1 MIL, NON-STERILE

MICRO-TOUCH NITRAFREE GLOVE, PINK, 8.5 TO 9, L, NITRILE, 3.1 MIL, NON-STERILE

NITRA-TOUCH

MICRO-TOUCH NITRAFREE GLOVE, PINK, 8.5 TO 9, L, NITRILE, 3.1 MIL, NON-STERILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRO-TOUCH NITRAFREE GLOVE, PINK, 8.5 TO 9, L, NITRILE, 3.1 MIL, NON-STERILE

MICRO-TOUCH NITRAFREE GLOVE, PINK, 8.5 TO 9, L, NITRILE, 3.1 MIL, NON-STERILE

NITRA-TOUCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.58 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL6034513
  • Mfr. Model # 6034513
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These Pink MICRO-TOUCH NITRAFREE gloves are size large and are made of nitrile. They have standard cuff lengths. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good chemical-resistance. They provide a good balance of durability and comfort.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Disposable Glove TypeMedical
  • FeaturesStandard Cuff Length, product segmentation High Touch, allergy prevention from Latex (Type I), Chemical (Type IV), Heightened tactility
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness3.10 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • ISO ClassISO 9001, ISO 10993-10,2002, ISO 13485
  • Tested for Chemotherapy DrugsYes
  • Size - Numeric8.5 to 9
  • Acceptable Quality Level (AQL) 1.5
  • Colour Pink
  • Double Gloving Method Inner
  • Finger Thickness 5.50 mil
  • Length 9 1/2 in
  • Medical Glove Type Exam
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D6978, ASTM D6319, Category III, CE 0493, EN 16523-1, EN ISO 374-1,2016/Type C, EN ISO 374-5,2016, EN 421,2010, EN 455 1-4, EN ISO 21420,2020, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10,2002, ISO 13485
  • Texture Textured
  • Accelerator-Free Yes
  • Series MICRO-TOUCH NITRAFREE
  • Size- Alpha L
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list