NIPPLE: RED BRASS, ¼ IN NOMINAL PIPE SIZE, 7/8 IN L, FULLY THREADED, SCHEDULE 40
NIPPLE: RED BRASS, ¼ IN NOMINAL PIPE SIZE, 7/8 IN L, FULLY THREADED, SCHEDULE 40
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meet ANSI B1.20.1, ASTM B43, and ANSI B62 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.
Technical Specs
- ItemNipple
- Fitting CompatibilityClass 150
- Inside Diameter1/4 in
- Material GradeASTM B43
- Maximum Operating Temperature400 Degrees F
- Metal Pipe ConstructionSeamless
- Nominal Pipe Size1/4 in
- Overall Length7/8 in
- ScheduleSchedule 40
- Side A GenderMale
- Side B Connection TypeClose Thread
- Side B Thread TypeNPT
- Thread ConfigurationFully Threaded
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Gravity Flow No Gravity Flow
- Material Red Brass
- Maximum Operating Pressure 201 psi @ 450 Degrees F
- Maximum Steam Pressure 282 psi @ 450 Degrees F
- Minimum Operating Temperature -20 Degrees F
- Outside Diameter 35/64 in
- Resistance Properties Corrosion-Resistant
- Side A Connection Type Close Thread
- Side A Thread Type NPT
- Side B Gender Male
- Standards ASTM B687, ANSI B1.20.1, NSF 61, AB1953 Listed
- Wall Thickness 0.082 in
- Country of Origin Mexico
(subject to change)
Alternate Products
-
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.57
/ each
Related Products
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.12
/ each