NIPPLE: RED BRASS, 1½ IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, SCHEDULE 80
NIPPLE: RED BRASS, 1½ IN NOMINAL PIPE SIZE, 4 IN L, BOTH ENDS THREADED, SCHEDULE 80
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.
Technical Specs
Item Nipple
Fitting Compatibility Class 300
Inside Diameter 1 1/2 in
Material Grade ASTM B43
Maximum Operating Temperature 400 Degrees F
Metal Pipe Construction Seamless
Nominal Pipe Size 1 1/2 in
Overall Length 4 in
Schedule Schedule 80
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Application Air, Natural Gas, Oil, Potable Water, Steam
Gravity Flow No Gravity Flow
Material Red Brass
Maximum Operating Pressure 184 psi @ 450 Degrees F
Maximum Steam Pressure 731 psi @ 300 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 1 7/8 in
Resistance Properties Corrosion-Resistant
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ASTM B43
Wall Thickness 0.203 in