!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE KIT: FITS JAY R SMITH BRAND, FOR 0100 SERIES, 10 IN SIZE, PLASTIC

NIPPLE KIT: FITS JAY R SMITH BRAND, FOR 0100 SERIES, 10 IN SIZE, PLASTIC

JAY R. SMITH MFG. CO

NIPPLE KIT: FITS JAY R SMITH BRAND, FOR 0100 SERIES, 10 IN SIZE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE KIT: FITS JAY R SMITH BRAND, FOR 0100 SERIES, 10 IN SIZE, PLASTIC

NIPPLE KIT: FITS JAY R SMITH BRAND, FOR 0100 SERIES, 10 IN SIZE, PLASTIC

JAY R. SMITH MFG. CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DT29
  • Mfr. Model # 0100N10KP-M58
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Product Details

This nipple kit includes 10 inch m58 ABS nipple, coupling, studs and is for use with 0100 Series. It is compatible with the following brand(s): Jay R Smith. In addition, it is size 10 inch, and is made of plastic.

Technical Specs

  • ItemNipple Kit
  • For Use With Sub-CategoryMost Toilets
  • For Use with Series0100 Series
  • Size10 in
  • Includes10 in M58 ABS Nipple, Coupling, Studs
  • Toilet/Urinal Product GroupWall Hung Toilet Carriers and Carrier Hardware
  • Toilet/Urinal Sub CategoryStandard Toilet Repair Parts and Accessories
  • For Use With Category Toilets
  • Fits Brand Jay R Smith
  • For Use With Mfr. Model Number 0100-0400 Water Closet Supports
  • Material Plastic
  • Accessory Type Nipple Kit
  • Toilet/Urinal Product Type Nipples
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list