NIPPLE: GALVANIZED STEEL, 2½ IN NOMINAL PIPE SIZE, 6 IN L, BOTH ENDS THREADED, WELDED
NIPPLE: GALVANIZED STEEL, 2½ IN NOMINAL PIPE SIZE, 6 IN L, BOTH ENDS THREADED, WELDED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Maximum pressure 300 PSI, WOG at 150 Degrees F, 150 PSI Saturated Stem. Galvanized nipples resist rust and corrosion. NPI connections. For low pressure applications including air, water, natural gas and steam. Galvanized fittings resist rust and corrosion.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Gravity Flow No Gravity Flow
Material Steel
Maximum Operating Pressure 945 psi @ 650 Degrees F
Maximum Steam Pressure 945 psi @ 650 Degrees F
Minimum Operating Temperature -20 Degrees F
Outside Diameter 2 7/8 in
Pipe Weld Type Electric Resistance Weld
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards ANSI B1.20.1 Specifications
Wall Thickness 0.203 in
Application Air, Gas, Potable Water
Fitting Compatibility Class 150
Inside Diameter 2 1/2 in
Material Grade Grade B
Maximum Operating Temperature 600 Degrees F
Metal Pipe Construction Welded
Nominal Pipe Size 2 1/2 in
Overall Length 6 in
Schedule Schedule 40
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin Mexico
(subject to change)
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.93
/ each