NIPPLE: GALVANIZED STEEL, ½ IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SEAMLESS
NIPPLE: GALVANIZED STEEL, ½ IN NOMINAL PIPE SIZE, 3 IN L, BOTH ENDS THREADED, SEAMLESS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Gravity Flow No Gravity Flow
Material Steel
Maximum Steam Pressure 6237 psi @ 650 Degrees F
Nominal Pipe Size 1/2 in
Overall Length 3 in
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards Class 150, ANSI B1.20.1 Specifications
Wall Thickness 0.188 in
Application Air, Gas, Potable Water
Fitting Compatibility Class 6000
Inside Diameter 1/2 in
Maximum Operating Pressure 900 psi @ 150 Degrees F
Metal Pipe Construction Seamless
Outside Diameter 27/32 in
Schedule Schedule 160
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.40
/ EACH
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.00
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.30
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.42
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.73
/ EACH
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.80
/ EACH