NIPPLE: GALVANIZED STEEL, ½ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, SEAMLESS
NIPPLE: GALVANIZED STEEL, ½ IN NOMINAL PIPE SIZE, 2 IN L, BOTH ENDS THREADED, SEAMLESS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
NPT threads at both ends allow for easy connections. Use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications. Meet ANSI B1.20.1: ASTA A106 and A733. Note: Nipples must be used with properly rated fittings.
Technical Specs
Item Nipple
Finish/Coating Galvanized
Gravity Flow No Gravity Flow
Material Steel
Maximum Steam Pressure 6237 psi @ 650 Degrees F
Nominal Pipe Size 1/2 in
Overall Length 2 in
Side A Connection Type Threaded
Side A Thread Type NPT
Side B Gender Male
Standards Class 150, ANSI B1.20.1 Specifications
Wall Thickness 0.188 in
Application Air, Gas, Potable Water
Fitting Compatibility Class 6000
Inside Diameter 1/2 in
Maximum Operating Pressure 900 psi @ 150 Degrees F
Metal Pipe Construction Seamless
Outside Diameter 27/32 in
Schedule Schedule 160
Side A Gender Male
Side B Connection Type Threaded
Side B Thread Type NPT
Thread Configuration Threaded on Both Ends
Country of Origin Mexico
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.50
/ each
Related Products
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.74
/ each
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.06
/ each
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.94
/ each
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.77
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.93
/ each
NVENT CADDY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ each