!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 1 IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 1 IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L

KNIPEX

DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 1 IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 1 IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, ANGLED, OVAL, 1 IN JAW L, ¾ IN JAW W, 6¼ IN OVERALL L

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $110.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7211-160
  • Mfr. Model # 72 11 160
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

For very tough, continuous use. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire. Chrome vanadium heavy-duty steel- forged, oil-hardened.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedNot Insulated
  • Head Offset Angle45 Degrees
  • Overall Length6 1/4 in
  • Jaw Width3/4 in
  • Grip StyleStandard Cushion
  • Tether ReadyNot Tether Ready
  • Blade MaterialVanadium Steel
  • FeaturesCuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
  • Grip MaterialPlastic
  • Handle StylePistol Grip
  • Material ApplicationsPlastic, Soft Metal, Tie-Wraps
  • Series72
  • Steel TypeVanadium Electrical Steel
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Not Non-Sparking
  • Nose Shape Oval
  • Jaw Length 1 in
  • Jaw Opening Type Spring Return
  • Voltage Rating Not Rated
  • Additional Tool Functions Wire Cutter
  • Cutter Length 1 in
  • Finish Polished
  • Handle Colour Red
  • Jaw Thickness 3/8 in
  • Plier Material Steel
  • Standards DIN ISO 5743
  • Weight 0.344 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list