!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPERS CUTTING DIAGONAL 10 IN

NIPPERS CUTTING DIAGONAL 10 IN

KNIPEX

NIPPERS CUTTING DIAGONAL 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPERS CUTTING DIAGONAL 10 IN

NIPPERS CUTTING DIAGONAL 10 IN

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7408-250US
  • Mfr. Model # 7408-250US
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

With forged-on axle for heaviest duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel- forged, oil-hardened.

Technical Specs

  • ItemHigh Leverage Diagonal Cutting Pliers
  • Cutter TypeDiagonal Cutting Pliers
  • Overall Length10 in
  • Jaw Width1 1/4 in
  • FeaturesForged-On Axle for Heavy-Duty Work, High Cutting Performance with Minimum Effort Due to Optimum Coordination of the Cutting Edge Angle and Transmission Ratio
  • For Wire/Cable TypeHard Wire, Medium-Hard Wire, Music Wire
  • Handle ColourRed, Yellow
  • StandardsDIN ISO 5749
  • Weight1.025 lb
  • Plier Type Diagonal Cutting Pliers
  • Insulated Insulated
  • Jaw Length 19/20 in
  • Voltage Rating 1,000 V
  • Finish Polished
  • Grip Material Bi-Material
  • Plier Material Chrome Vanadium Steel
  • Steel Type Chrome Vanadium Steel
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list