!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE VALVE, 1/2 IN NPT INLET, 1/2 IN NPT OUTLET, 500 PSI, KNOB, UNI-DIRECTIONAL

NEEDLE VALVE, 1/2 IN NPT INLET, 1/2 IN NPT OUTLET, 500 PSI, KNOB, UNI-DIRECTIONAL

APPROVED VENDOR

NEEDLE VALVE, 1/2 IN NPT INLET, 1/2 IN NPT OUTLET, 500 PSI, KNOB, UNI-DIRECTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE VALVE, 1/2 IN NPT INLET, 1/2 IN NPT OUTLET, 500 PSI, KNOB, UNI-DIRECTIONAL

NEEDLE VALVE, 1/2 IN NPT INLET, 1/2 IN NPT OUTLET, 500 PSI, KNOB, UNI-DIRECTIONAL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF5TUL1
  • Mfr. Model # 5TUL1
  • UNSPSC # 40141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemNeedle Valve
  • Control DirectionUni-Directional
  • Inlet Port Connection TypeNPT
  • Outlet Port Connection TypeNPT
  • Operating Pressure - Maximum500 psi
  • Adjustment MaterialCast Iron
  • Overall Length2 3/4 in
  • Product Type Needle Valve
  • Adjustment Method Knob
  • Inlet Port Connection Size 1/2 in
  • Outlet Port Connection Size 1/2 in
  • Operating Temperature - Maximum 150 Degrees F
  • Body Material Brass
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories