NEEDLE SCALER, 1 5/16 IN STROKE L, 3,700 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL
NEEDLE SCALER, 1 5/16 IN STROKE L, 3,700 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.
Technical Specs
- ItemNeedle Scaler
- Scaler TypeNeedles
- Number of Needles19
- Stroke Length1 5/16 in
- Air Inlet Connection Size1/4 in
- Air Inlet TypeNPT
- Power SourceAir Powered
- Min. Hose Size3/8 in
- Vibration Level7.5 m/sq sec
- Housing LockFixed Collar
- Overall Length12 7/8 in
- For Use WithNeedles
- Tool Weight6.3 lb
- Duty Rating Light Duty
- Body Style Pistol
- Blows per Minute 3,700 bpm
- Air Inlet 1/4 in NPT Female
- Air Inlet Gender Female
- Kit Contents Bare Tool
- Air Consumption 4.5 cfm
- Air Pressure 90 psi
- Sound Level 101 dB
- Throttle Type Lever
- Handle Type Pistol Grip
- Series Needle Scaler
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.38
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.77
/ each