!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE AND CHISEL SCALER, 1 17/32 IN STROKE L, 4,600 BPM, B1/CLECO, 1/4 IN NPT FEMALE

NEEDLE AND CHISEL SCALER, 1 17/32 IN STROKE L, 4,600 BPM, B1/CLECO, 1/4 IN NPT FEMALE

SPEEDAIRE

NEEDLE AND CHISEL SCALER, 1 17/32 IN STROKE L, 4,600 BPM, B1/CLECO, 1/4 IN NPT FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE AND CHISEL SCALER, 1 17/32 IN STROKE L, 4,600 BPM, B1/CLECO, 1/4 IN NPT FEMALE

NEEDLE AND CHISEL SCALER, 1 17/32 IN STROKE L, 4,600 BPM, B1/CLECO, 1/4 IN NPT FEMALE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $410.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF3AAH7
  • Mfr. Model # 3AAH7
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 1572
  • Shipping Weight 7.0 lbs

Product Details

Speedaire Needle & Chisel Scalers. Ideal for removing rust, paint, dirt and weld on metal surfaces, even in tight spaces, corners or curved surfaces.

Technical Specs

  • ItemNeedle and Chisel Scaler
  • Scaler TypeNeedles and Chisels
  • Number of Needles19
  • Stroke Length1 17/32 in
  • Air Inlet Connection Size1/4 in
  • Air Inlet TypeNPT
  • Power SourceAir Powered
  • Min. Hose Size3/8 in
  • Vibration Level8.6 m/sq sec
  • Housing LockAdjustable Collar
  • Shank ShapeSquare
  • Shank DesignB1/Cleco
  • Compatible Shank ShapeSquare
  • Overall Length18 in
  • For Use WithChisels, Needles
  • Tool Weight6.3 lb
  • Duty Rating Medium Duty
  • Body Style Inline
  • Blows per Minute 4,600 bpm
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Kit Contents Bare Tool
  • Air Consumption 13 cfm
  • Air Pressure 90 psi
  • Sound Level 99 dB
  • Throttle Type Lever
  • Shank Size 0.5 in
  • Compatible Shank Size 1/2 in
  • Compatible Collar Shape Notched
  • Handle Type Straight
  • Series Needle Scaler

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list