!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE SCALER, 2 3/64 IN STROKE L, 2,500 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL

NEEDLE SCALER, 2 3/64 IN STROKE L, 2,500 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL

SPEEDAIRE

NEEDLE SCALER, 2 3/64 IN STROKE L, 2,500 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE SCALER, 2 3/64 IN STROKE L, 2,500 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL

NEEDLE SCALER, 2 3/64 IN STROKE L, 2,500 BPM, 1/4 IN NPT FEMALE, (1) BARE TOOL

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $667.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF12V730
  • Mfr. Model # 12V730
  • UNSPSC # 27131504
  • CATALOGUE PAGE # 1572
  • Shipping Weight 11.05 lbs

Technical Specs

  • ItemNeedle Scaler
  • Scaler TypeNeedles
  • Number of Needles28
  • Stroke Length2 3/64 in
  • Air Inlet Connection Size1/4 in
  • Air Inlet TypeNPT
  • Power SourceAir Powered
  • Min. Hose Size3/8 in
  • Vibration Level11.8 m/sq sec
  • Housing LockFixed Collar
  • Shank ShapeRound
  • Compatible Shank Size13/32 in
  • Compatible Collar ShapeRound
  • Handle TypePistol Grip
  • Tool Weight10.3 lb
  • Duty Rating Medium Duty
  • Body Style Pistol
  • Blows per Minute 2,500 bpm
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Kit Contents Bare Tool
  • Air Consumption 10 cfm
  • Air Pressure 90 psi
  • Sound Level 108 dB
  • Throttle Type Lever
  • Shank Size 0.5 in
  • Compatible Shank Shape Round
  • Overall Length 18 1/8 in
  • For Use With Needles
  • Standards ISO8662-14, ISO15744
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list