!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIERS, SLIM, BLUE, 6 IN LENGTH, 1 3/4 IN JAW, VINYL/STEEL

NEEDLE NOSE PLIERS, SLIM, BLUE, 6 IN LENGTH, 1 3/4 IN JAW, VINYL/STEEL

GRAY TOOLS

NEEDLE NOSE PLIERS, SLIM, BLUE, 6 IN LENGTH, 1 3/4 IN JAW, VINYL/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIERS, SLIM, BLUE, 6 IN LENGTH, 1 3/4 IN JAW, VINYL/STEEL

NEEDLE NOSE PLIERS, SLIM, BLUE, 6 IN LENGTH, 1 3/4 IN JAW, VINYL/STEEL

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.25 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTB281A
  • Mfr. Model # B281A
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Grip, bend, twist or hold on to small objects in tight spaces using these long, slim, needle nose pliers. These blue, forged steel pliers are fitted with vinyl grips and measure six inches long with a 1 3/4-inch jaw.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeStraight\
  • ESD-SafeNot ESD Safe
  • Jaw Length2 1/8 in
  • Jaw Thickness1/8 in
  • Non-SparkingNot Non-Sparking
  • ApplicationGripping, Bending, Looping, Twisting In Tight Spaces
  • FinishPolished
  • Grip StylePVC Dipped
  • Handle StyleStandard
  • Includes Wire StripperWire Stripper Not Included
  • Joint TypeSolid
  • StandardsANSI
  • Tether ReadyNot Tether Capable
  • Plier Type Needle-Nose Pliers
  • Jaw Bend Straight
  • Overall Length 6 in
  • Tip Width 1/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Voltage Rated
  • Features Bending, Looping and Twisting, Slim Body and Needle-Nose Design Allows Access Into Tight Spaces Permitting Gripping
  • Grip Material Vinyl
  • Handle Colour Blue
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Texture Serrated
  • Plier Material Steel
  • Steel Type Drop Forged Steel
  • Weight 0.2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list