!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NEEDLE NOSE PLIER,8IN L,SERRATED

NEEDLE NOSE PLIER,8IN L,SERRATED

ORBIS

NEEDLE NOSE PLIER,8IN L,SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER,8IN L,SERRATED

NEEDLE NOSE PLIER,8IN L,SERRATED

ORBIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38TG19
  • Mfr. Model # 9O 21-150 SBA
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemNeedle Nose Plier
  • Nose ShapeNeedle
  • ESD-SafeNo
  • Maximum Jaw Opening1 1/8 in
  • Tip Width5/64 in
  • InsulatedNo
  • Voltage RatingNot Rated
  • FeaturesJaws at 25 Degrees to Handle
  • Handle StyleDipped
  • Includes Wire StripperYes
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsDIN ISO 5745
  • Tether ReadyNo
  • Plier Type Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 8 in
  • Jaw Length 3 in
  • Additional Tool Functions Stripper
  • Non-Sparking No
  • Cutting Capacities Not Specified
  • Handle Colour Red
  • Includes Wire Cutter Yes
  • Jaw Opening Type Manual
  • Jaw Width 1/4 in
  • Plier Material Steel
  • Steel Type Chrome Vanadium Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list