!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

NEEDLE NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

KNIPEX

NEEDLE NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

NEEDLE NOSE PLIER, 1 IN MAX JAW OPENING, 8 IN OVERALL L, 2⅞ IN JAW L, ⅛ IN TIP W, SERRATED

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2611200
  • Mfr. Model # 26 11 200
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

This needle-nose pliers has a length of 8 inch, plus it weighs 0.375 pounds. The handle is red and has a dipped style/type. It features distortion-tolerant, elastic precision tips, forged, half-round jaws, oil-hardened in multiple and more and meets the standards for DIN ISO 5745. In addition, it has a black atramentized finish, plus it is not non-sparking, and is not tether ready with a plastic knurled grip. This needle-nose pliers is designed for: wire cutting, wire cutter, wire stripper.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeChain
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening1 in
  • Tip Width1/8 in
  • Jaw Thickness3/8 in
  • Voltage RatingNot Rated
  • Cutting Capacities1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
  • FinishBlack Atramentized
  • Grip MaterialPlastic
  • Handle ColourRed
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Jaw Width3/4 in
  • Plier MaterialSteel
  • Steel TypeVanadium Steel
  • Weight0.375 lb
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 8 in
  • Jaw Length 2 7/8 in
  • Additional Tool Functions Cutter
  • Non-Sparking Not Non-Sparking
  • Application Wire Cutting
  • Features Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened In Multiple Steps
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Grip Style Knurled
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Standards DIN ISO 5745
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list