!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1¼ IN JAW L, CUTTER

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1¼ IN JAW L, CUTTER

WIHA TOOLS

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1¼ IN JAW L, CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1¼ IN JAW L, CUTTER

NEEDLE NOSE PLIER, ESD-SAFE, 1¼ IN MAX JAW OPENING, 5¾ IN OVERALL L, 1¼ IN JAW L, CUTTER

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9KAF9
  • Mfr. Model # 32746
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This needle-nose pliers has a length of 5¾ inch, plus it weighs 0.27 pounds and is not insulated. The handle is multicoloured with an ergonomic style/type. It features leaf spring and meets the standards for ESD IEC 61340-5-1. In addition, it has a polished finish, plus it is not non-sparking, and is not tether ready with a bi-material grip.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening1 1/4 in
  • Tip Width19/64 in
  • Jaw Thickness1/4 in
  • Non-SparkingNot Non-Sparking
  • FeaturesLeaf Spring
  • Grip MaterialBi-Material
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsESD Standard IEC 61340-5-1
  • Tether ReadyNot Tether Ready
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 5 3/4 in
  • Jaw Length 1 1/4 in
  • Additional Tool Functions Cutter
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Finish Polished
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Spring Return
  • Jaw Width 1/2 in
  • Plier Material Steel
  • Steel Type Tool Steel
  • Weight 0.27 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list