!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE NOSE PLIER, ESD-SAFE, 1⅛ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, 1⅛ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

KNIPEX

NEEDLE NOSE PLIER, ESD-SAFE, 1⅛ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE NOSE PLIER, ESD-SAFE, 1⅛ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

NEEDLE NOSE PLIER, ESD-SAFE, 1⅛ IN MAX JAW OPENING, 5¼ IN OVERALL L, ⅞ IN JAW L, SMOOTH

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10N887
  • Mfr. Model # 35 32 135 G
  • UNSPSC # 27112125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This needle-nose pliers has a length of 5¼ inches and is not insulated. The handle is multicoloured with an ergonomic style/type. It meets the standards for DIN ISO 9655. In addition, it is not non-sparking, and is not tether ready. This needle-nose pliers is designed for: electronics, fine mechanics, gripping.

Technical Specs

  • ItemNeedle-Nose Pliers
  • Nose ShapeNeedle
  • ESD-SafeESD-Safe
  • Maximum Jaw Opening1 1/8 in
  • Tip Width5/64 in
  • Non-SparkingNot Non-Sparking
  • ApplicationElectronics, Fine Mechanics, Gripping
  • Handle StyleErgonomic
  • Includes Wire StripperWire Stripper Not Included
  • Jaw TextureSmooth
  • Joint TypeSolid
  • StandardsDIN ISO 9655
  • Plier Type Needle-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 5 1/4 in
  • Jaw Length 7/8 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Handle Colour Multicoloured
  • Includes Wire Cutter Wire Cutter Not Included
  • Jaw Opening Type Spring Return
  • Jaw Width 1/4 in
  • Plier Material Steel
  • Tether Ready Not Tether Ready
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list