Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This needle-nose pliers has a length of 5¼ inch, plus it weighs 0.137 pounds and is not insulated. The handle is multicoloured with an ergonomic style/type. It features double spring for a gentle and even opening, ergonomically optimized handle covers, forged, m and more. In addition, it has a burnished finish, plus it is not non-sparking, and is not tether ready. This needle-nose pliers is designed for: bending, gripping, holding, very precise assembly work in electronics and fine mechanics.
Spécifications techniques
ItemNeedle-Nose Pliers
Nose ShapeNeedle
ESD-SafeESD-Safe
Maximum Jaw Opening1 1/8 in
Tip Width5/64 in
InsulatedNot Insulated
Voltage RatingNot Rated
FeaturesDouble Spring for a Gentle and Even Opening, Ergonomically Optimized Handle Covers, Forged, Manifold Oil-Hardened
Handle ColourMulticoloured
Includes Wire CutterWire Cutter Not Included
Jaw Opening TypeSpring Return
Jaw Width1/2 in
Plier MaterialSteel
Tether ReadyNot Tether Ready
Plier TypeNeedle-Nose Pliers
Jaw Bend0 Degrees
Overall Length5 1/4 in
Jaw Length1 in
Jaw Thickness1/4 in
Non-SparkingNot Non-Sparking
ApplicationBending, Gripping, Holding, Very Precise Assembly Work in Electronics and Fine Mechanics
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $108.66
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: