NEEDLE NOSE PLIER, ESD-SAFE, 1 IN MAX JAW OPENING, 5½ IN OVERALL L, 1¾ IN JAW L, SMOOTH
NEEDLE NOSE PLIER, ESD-SAFE, 1 IN MAX JAW OPENING, 5½ IN OVERALL L, 1¾ IN JAW L, SMOOTH
XCELITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This needle-nose pliers has a length of 5½ inches and is not insulated. The handle is blue and has a cushion grip style/type. It features smooth and strong rivet and meets the standards for ESD. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
Item Needle-Nose Pliers
Nose Shape Needle
ESD-Safe ESD Safe
Maximum Jaw Opening 1 in
Tip Width 5/64 in
Non-Sparking Not Non-Sparking
Cutting Capacities 20 AWG (Copper Wire)
For Wire/Cable Type Copper Cable
Handle Colour Blue
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Jaw Width 1/2 in
Plier Material Steel
Steel Type Carbon Steel
Plier Type Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 5 1/2 in
Jaw Length 1 3/4 in
Insulated Not Insulated
Voltage Rating Not Rated
Features Smooth and Strong Rivet
Grip Style Standard Cushion
Handle Style Cushion Grip
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Joint Type Solid
Standards ESD Safety Standards
Tether Ready Not Tether Ready
Country of Origin China
(subject to change)