NEEDLE, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 21 GA, ½ IN L, 50 PK
NEEDLE, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 21 GA, ½ IN L, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This needle is green. This needle is for use with dispensing machines and syringes, and it is for dispensing adhesives, epoxies, fluids, greases, oils, pastes, sealants, and solvents.
Technical Specs
Item Needle
Gauge 21 ga
Hub Material Polypropylene
Product Type Needle
Dispenses Adhesives, Epoxies, Fluids, Greases, Oils, Pastes, Sealants, Solvents
Inner Diameter 0.023 in
Colour Green
Hub Connection Type Luer-Lock
Length 1/2 in
Reusable Disposable
For Use With Dispensing Machines, Syringes
Outer Diameter 0.032 in
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.89
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.18
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.18
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.28
/ PACKAGE