NEEDLE, REUSABLE, ¼ (M)NPT THREAD CONNECTION, BLUNT TIP, 13 GA, 2 IN L, 5 PK
NEEDLE, REUSABLE, ¼ (M)NPT THREAD CONNECTION, BLUNT TIP, 13 GA, 2 IN L, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This needle is silver. This needle is for use with dispensing machines and syringes, and it is for dispensing adhesives, fluids, fluxes, oils, pastes, and solvents.
Technical Specs
Item Needle
Gauge 13 ga
Length 2 in
Reusable Reusable
For Use With Dispensing Machines, Syringes
Outer Diameter 0.095 in
Colour Silver
Hub Material Brass
Product Type Needle
Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
Inner Diameter 0.071 in
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.18
/ PACKAGE
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.18
/ PACKAGE