!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE KIT, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 1 IN L

NEEDLE KIT, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 1 IN L

APPROVED VENDOR

NEEDLE KIT, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 1 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE KIT, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 1 IN L

NEEDLE KIT, DISPOSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 1 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FVL7
  • Mfr. Model # 5FVL7
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This needle kit is silver. This needle kit includes 14 ga needle, 15 ga needle, 16 ga needle, 18 ga needle, 19 ga needle, 20 ga needle, 21 ga needle, 22 ga needle, 23 ga needle, 25 ga needle, 26 ga needle, 27 ga needle. In addition, it is for use with dispensing machines and syringes, and it is for dispensing adhesives, cyanoacrylates.

Technical Specs

  • ItemNeedle Kit
  • Gauge14 ga, 15 ga, 16 ga, 18 ga, 19 ga, 20 ga, 21 ga, 22 ga, 23 ga, 25 ga, 26 ga, 27 ga
  • Hub MaterialPolypropylene
  • Length1 in
  • ReusableDisposable
  • For Use WithDispensing Machines, Syringes
  • Outer Diameter0.016 in, 0.018 in, 0.02 in, 0.025 in, 0.028 in, 0.032 in, 0.036 in, 0.042 in, 0.05 in, 0.065 in, 0.072 in, 0.083 in
  • Colour Silver
  • Hub Connection Type Luer-Lock
  • Includes 14 ga Needle, 15 ga Needle, 16 ga Needle, 18 ga Needle, 19 ga Needle, 20 ga Needle, 21 ga Needle, 22 ga Needle, 23 ga Needle, 25 ga Needle, 26 ga Needle, 27 ga Needle
  • Product Type Needle Kit
  • Distribue Adhesives, Cyanoacrylates
  • Inner Diameter 0.008 in, 0.01 in, 0.012 in, 0.017 in, 0.019 in, 0.023 in, 0.026 in, 0.032 in, 0.038 in, 0.053 in, 0.06 in, 0.067 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list