!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NEEDLE KIT, REUSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 2 IN L

NEEDLE KIT, REUSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 2 IN L

APPROVED VENDOR

NEEDLE KIT, REUSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NEEDLE KIT, REUSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 2 IN L

NEEDLE KIT, REUSABLE, LUER-LOCK CONNECTION, BLUNT TIP, 2 IN L

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $512.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FVC6
  • Mfr. Model # 5FVC6
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

This needle kit is silver. This needle kit includes two 13 gauge needles, two 16 gauge needles, two 18 gauge needles, two 19 gauge needles, two 20 gauge needles, two 22 gauge needles, two 25 gauge needles. In addition, it is for use with dispensing machines and syringes, and it is for dispensing adhesives, fluids, fluxes, oils, pastes, and solvents.

Technical Specs

  • ItemNeedle Kit
  • Gauge13 ga, 16 ga, 18 ga, 19 ga, 20 ga, 22 ga, 25 ga
  • Hub MaterialBrass
  • Length2 in
  • ReusableReusable
  • For Use WithDispensing Machines, Syringes
  • Outer Diameter0.02 in, 0.028 in, 0.036 in, 0.042 in, 0.05 in, 0.065 in, 0.095 in
  • Colour Silver
  • Hub Connection Type Luer-Lock
  • Includes (2) 13 ga Needles, (2) 16 ga Needles, (2) 18 ga Needles, (2) 19 ga Needles, (2) 20 ga Needles, (2) 22 ga Needles, (2) 25 ga Needles
  • Product Type Needle Kit
  • Dispenses Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents
  • Inner Diameter 0.016 in, 0.024 in, 0.027 in, 0.033 in, 0.047 in, 0.071 in, 0.101 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories