!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLATBACK TAPE, NATURAL, 24 MM X 32.9 M, 36

FLATBACK TAPE, NATURAL, 24 MM X 32.9 M, 36

IPG

FLATBACK TAPE, NATURAL, 24 MM X 32.9 M, 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLATBACK TAPE, NATURAL, 24 MM X 32.9 M, 36

FLATBACK TAPE, NATURAL, 24 MM X 32.9 M, 36

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.51 / EACH

EHC: EHC :
Min Qty 36 = $918.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPG591-72706
  • Mfr. Model # 72706
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • ItemPremium Double-Coated Flatback Tape
  • Common IndustryAssembly and Manufacturing, Automotive, Aviation, Electronics, Food and Beverage, General Maintenance and Repair
  • Imperial Tape Length107.11 ft
  • Maximum Tape Performance Temperature200 Degrees F
  • Series591
  • Tape Adhesive MaterialNatural Rubber, Resin
  • Tape TypePremium Double-Coated Flatback Tape
  • Metric Tape Length32.9 m
  • Tape Adhesive FormatRubber Resin
  • Tape ColourTan
  • Tape Resistance PropertiesAbrasion-Resistant
  • Adhesion to Steel52 oz/in
  • Specifications MetASTM, PSTC
  • Tape ShapeContinuous Roll
  • Tape Brand IPG
  • Environment Indoor
  • Imperial Tape Width 15/16 in
  • Product Form Carton
  • Surface Compatibility Carpet Installation, Golf Club Manufacture And Golf Grip Replacement And Repair, Photograph Mounting, Steel-Rule Die (Make-Ready), Textile Manufacturing (Twister Room)
  • Tape Backing Material Bleached Flatback
  • Tape Sub-Type Premium Double-Coated Flatback Tape
  • Metric Tape Width 24 mm
  • Standards ASTM, PSTC
  • Tape Tensile Strength 34 lb/in
  • Tape Thickness 7.0 mil
  • Brand and Series IPG 591
  • Tape Adhesive Strength 52 oz/in
  • Tape Elongation 30%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list