!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NAPKIN DISPOSAL, STAINLESS STEEL, 7 29/32 IN W X 12 29/32 IN H

NAPKIN DISPOSAL, STAINLESS STEEL, 7 29/32 IN W X 12 29/32 IN H

FROST

NAPKIN DISPOSAL, STAINLESS STEEL, 7 29/32 IN W X 12 29/32 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NAPKIN DISPOSAL, STAINLESS STEEL, 7 29/32 IN W X 12 29/32 IN H

NAPKIN DISPOSAL, STAINLESS STEEL, 7 29/32 IN W X 12 29/32 IN H

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST622
  • Mfr. Model # 622
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 770
  • Shipping Weight 3.25 lbs

Product Details

This napkin disposal is made of stainless steel, features French/English napkin disposal label is embossed on lid.

Technical Specs

  • ItemNapkin Disposal
  • Height12 29/32 in
  • Width7 29/32 in
  • Lid TypeSelf-Closing Push Flap
  • Product TypeSantiary Nakpin Receptacle
  • Container Mounting Style Wall-Mounted
  • Container Depth 4 1/2 in
  • Material Stainless Steel
  • Features French/English Napkin Disposal Label is Embossed on Lid
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list