!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOFING NAILS, 1½ IN L, GALVANIZED, ROOFING NAILS, FLAT, SMOOTH, STEEL, 7,200 PK

ROOFING NAILS, 1½ IN L, GALVANIZED, ROOFING NAILS, FLAT, SMOOTH, STEEL, 7,200 PK

STANLEY

ROOFING NAILS, 1½ IN L, GALVANIZED, ROOFING NAILS, FLAT, SMOOTH, STEEL, 7,200 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOFING NAILS, 1½ IN L, GALVANIZED, ROOFING NAILS, FLAT, SMOOTH, STEEL, 7,200 PK

ROOFING NAILS, 1½ IN L, GALVANIZED, ROOFING NAILS, FLAT, SMOOTH, STEEL, 7,200 PK

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.29 / BOX of 7200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STBCR4DGAL
  • Mfr. Model # CR4DGAL
  • UNSPSC # 31162005
  • CATALOGUE PAGE # 1159
  • Shipping Weight 38.91 lbs

Product Details

This roofing nails, 1 1/2-inch length, galvanized, 7200 pack is made of steel and has a galvanized finish. This roofing nails 1 1/2-inch length, galvanized, 7200 pack is designed for use with rN45b, rN46.

Technical Specs

  • ItemRoofing Nails
  • Shank Diameter0.12 in
  • Product TypeRoofing Nails
  • FinishGalvanized
  • Head TypeFlat
  • Shank TypeSmooth
  • Collation TypeWire
  • Collation Angle15 Degrees
  • For Use WithRN45B, RN46
  • Overall Length 1 1/2 in
  • Gauge 11 ga
  • Material Steel
  • Penny Size 4D
  • Head Diameter 1/4 in
  • Point Type Diamond
  • Collation Configuration Coil
  • Collation Quantity 7,200
  • Compatible with Manufacturer Model Number RN45B, RN46
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list