ANGLED FINISHING NAILS, 2 IN L, PLAIN FINISH, T HEAD, SMOOTH, STEEL, GLUE, 2,500 PK
ANGLED FINISHING NAILS, 2 IN L, PLAIN FINISH, T HEAD, SMOOTH, STEEL, GLUE, 2,500 PK
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This angled finish nails, 2-inch length, 2500 pack is made of steel and has a bright (uncoated) finish. This finishing nail 2-inch length, 2500 pack is designed for use with manufacturer's number dc618k.
Technical Specs
Item Angled Finish Nails
Shank Diameter 2 in
Product Type Finishing Nails
Finish Bright (Uncoated)
Head Diameter 2 in
Point Type Chisel
Collation Configuration Strip
Collation Quantity 2,500
Overall Length 2 in
Gauge 16 ga
Material Steel
Head Type T Head
Shank Type Smooth
Collation Type Glue
Collation Angle 20 Degrees
For Use With Mfr. No. DC618K
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.32
/ PKG