!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRAMING NAILS, 2⅜ IN L, FRAMING NAILS, FLAT, RING, 2⅜ IN OVERALL L, 2,000 PK

FRAMING NAILS, 2⅜ IN L, FRAMING NAILS, FLAT, RING, 2⅜ IN OVERALL L, 2,000 PK

STANLEY

FRAMING NAILS, 2⅜ IN L, FRAMING NAILS, FLAT, RING, 2⅜ IN OVERALL L, 2,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMING NAILS, 2⅜ IN L, FRAMING NAILS, FLAT, RING, 2⅜ IN OVERALL L, 2,000 PK

FRAMING NAILS, 2⅜ IN L, FRAMING NAILS, FLAT, RING, 2⅜ IN OVERALL L, 2,000 PK

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.78 / BOX of 2000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STBS8DR-FH
  • Mfr. Model # S8DR-FH
  • UNSPSC # 31162006
  • CATALOGUE PAGE # 1160
  • Shipping Weight 15.48 lbs

Product Details

This framing nail is 2 3/8 inches in length and comes in a 2000 pack, is made of steel, and has a vinyl coated finish. This nail is designed for use with f28WW, gf28WW, LPF28WW, N100s, N79WW, N80SB, N86S, N88WWb.

Technical Specs

  • ItemFraming Nails
  • Shank Diameter0.12 in
  • Product TypeFraming Nails
  • FinishVinyl Coated
  • Head TypeFlat
  • Shank TypeRing
  • Collation TypeWire
  • Collation Angle28 Degrees
  • For Use WithF28WW, GF28WW, LPF28WW, N100S, N79WW, N80SB, N86S, N88WWB
  • Overall Length 2 3/8 in
  • Gauge 11 ga
  • Material Steel
  • Penny Size 8D
  • Head Diameter 1/4 in
  • Point Type Diamond
  • Collation Configuration Stick
  • Collation Quantity 2,000
  • Compatible with Manufacturer Model Number F28WW, GF28WW, LPF28WW, N100S, N79WW, N80SB, N86S, N88WWB
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list