NAIL PULLER/CHISEL SCRAPER, CLAW END, 10 IN OVERALL L, 7/16 IN BAR W, 1 3/4 IN END W
NAIL PULLER/CHISEL SCRAPER, CLAW END, 10 IN OVERALL L, 7/16 IN BAR W, 1 3/4 IN END W
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This nail puller/chisel scraper has a diameter of 7/16 inch and a length of 10 inch, plus it weighs 0.68 pounds. The handle is grey. It features flat striking face, forged, heat treated, tempered and meets the standards for ASME. In addition, it has a polished finish, and is not tether ready.
Technical Specs
Item Nail Puller/Chisel Scraper
End Style Claw
Overall Length 10 in
Bar Shape Round
End Angle Style L-Shape, Offset
Tether Ready Not Tether Ready
Bar Material Steel
Finish Polished
Includes Handle Handle Not Included
Weight 0.68 lb
Type Pry Bar
Bar Width 7/16 in
Number of Nail Slots 2
Bar Diameter 7/16 in
End Width 1 3/4 in
Bar Colour Grey
Features Flat Striking Face, Forged, Heat Treated, Tempered
Handle Colour Grey
Standards ASME
Country of Origin Taiwan
(subject to change)