NAIL PULLER, CLAW END, 8 IN OVERALL L, 7/8 IN BAR W, 1 3/4 IN END W, 2 NAIL SLOTS
NAIL PULLER, CLAW END, 8 IN OVERALL L, 7/8 IN BAR W, 1 3/4 IN END W, 2 NAIL SLOTS
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nail puller has a diameter of ⅞ inch and a length of 8 inch, plus it weighs 0.5 pounds. The handle is black. It features flat striking face, forged, heat treated, tempered and meets the standards for ASME. In addition, it has a polished finish, and is not tether ready.
Technical Specs
Item Nail Puller
End Style Claw
Overall Length 8 in
Bar Shape Square
End Angle Style L-Shape, Offset
Tether Ready Not Tether Ready
Bar Material Steel
Finish Polished
Includes Handle Handle Not Included
Weight 0.5 lb
Type Pry Bar
Bar Width 7/8 in
Number of Nail Slots 2
Bar Diameter 7/8 in
End Width 1 3/4 in
Bar Colour Black
Features Flat Striking Face, Forged, Heat Treated, Tempered
Handle Colour Black
Standards ASME
Country of Origin Taiwan
(subject to change)