!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NAIL GUN,CORDLESS L,20V DC,PLASTIC

NAIL GUN,CORDLESS L,20V DC,PLASTIC

DEWALT

NAIL GUN,CORDLESS L,20V DC,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NAIL GUN,CORDLESS L,20V DC,PLASTIC

NAIL GUN,CORDLESS L,20V DC,PLASTIC

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $741.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCN662D1
  • Mfr. Model # DCN662D1
  • UNSPSC # 27112716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • ItemNail Gun
  • Power SourceCordless
  • Tool BrandDEWALT(R)
  • Brushless MotorYes
  • Depth ControlYes
  • Collation StyleStrip
  • For Nail Gauge16 ga
  • For Nail Length Range1 1/4 in to 2 1/2 in
  • Nail Capacity110
  • FeaturesMicro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
  • Battery Capacity2.0 Ah
  • Battery Series20V MAX
  • Charger ModelMfr. No. DCB112
  • Number of Fuel Cells Included0
  • Handle TypePistol Grip
  • Case IncludedYes
  • StandardsANSI, UL Listed
  • Cordless Tool Kit Contents Bare Tool, Battery, Charger
  • Voltage 20V DC
  • Series 20V MAX XR
  • Tip No Mar
  • Firing Mode Combination
  • Collation Type Adhesive
  • For Nail Head Style Finish
  • For Nail Shank Diameter 0.113 in to 0.131 in
  • Built-In Light Yes
  • Number of Batteries Included 1
  • Battery Model No. Mfr. No. DCB203
  • Charger Included Yes
  • Housing Material Plastic
  • Wireless Tool Tracking No
  • Includes Contractor Bag
  • Tool Weight 5.6 lb
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list