NAIL BRUSH GR
NAIL BRUSH GR
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Nail brush, stiff bristles. Size 1.5 in. x 4.5 in. Colour: Gray.
Technical Specs
- ItemHand and Nail Brush
- Bristle MaterialPolyester
- Brush Length4 1/2 in
- Head Width1 7/8 in
- Overall Length4 7/8 in
- Bristle Length5/8 in
- FeaturesHanging Hole
- Surface TypeWet
- Temperature ResistantYes
- Acid ResistantYes
- Bristle Firmness Stiff
- Handle Material Plastic
- Handle Length 4 7/8 in
- Bristle Colour Green
- Chemical Resistant Yes
- Brush Type Hand Scrub Brush, Nail Brush
- Handle Colour Green
- Head Shape Angled
- FDA Compliant Yes
- Colour Coding System Yes
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.10
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.64
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.64
/ EACH