!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 12V DC, 10 A, 11 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 12V DC, 10 A, 11 PINS/TERMINALS

DAYTON

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 12V DC, 10 A, 11 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 12V DC, 10 A, 11 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, SOCKET MOUNTED, 12V DC, 10 A, 11 PINS/TERMINALS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5DRA2
  • Mfr. Model # 5DRA2
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This multi-function time delay relay has an operating temperature range of -18 Degrees F to 149 Degrees F. It measures 3 inch depth. This multi-function time delay relay meets the standards for CE, CSA, UL Socket.

Technical Specs

  • ItemMulti-Function Time Delay Relay
  • Base ShapeOctal
  • Contact FormDPDT
  • Contact Rating (DC)10 A @ 30V
  • Number of Delay Functions10
  • Electrical ConnectionSocket
  • Input Voltage12V DC
  • Maximum Time Setting999 hr
  • SealingEnclosed
  • Body Depth1.7 in
  • Body Width2.4 in
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature149 Degrees F
  • Minimum Operating Temperature-18 Degrees F
  • Overall Depth3 in
  • Reset MethodTime-Limit Reset
  • Adjustment Method Push Button, Rotary Knob
  • Coil Voltage 12V DC
  • Contact Rating (AC) 10 A @ 240V
  • Current Rating 10 A
  • Delay Function Multi Function
  • IP Rating IP20
  • Minimum Time Setting 0.05 sec
  • Number of Pins 11
  • Mounting Style Plug-In
  • Body Height 2.9 in
  • Contact Material Silver Nickel
  • Frequency 50/60 Hz
  • Mechanical Operating Durability 10,000,000
  • Operating Time Accuracy +1% +50ms
  • Power Consumption 3 VA
  • Standards CE Certified, CSA Certified, UL Listed, UL Socket
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list