!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURPSE GREASE, PTFE, 14.1 OZ CARTRIDGE, NLI 00

MULTIPURPSE GREASE, PTFE, 14.1 OZ CARTRIDGE, NLI 00

SUPER LUBE

MULTIPURPSE GREASE, PTFE, 14.1 OZ CARTRIDGE, NLI 00 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPURPSE GREASE, PTFE, 14.1 OZ CARTRIDGE, NLI 00

MULTIPURPSE GREASE, PTFE, 14.1 OZ CARTRIDGE, NLI 00

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.74 / each

EHC: EHC :
Min Qty 12 = $548.88

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA41150/00
  • Mfr. Model # CA41150/00
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This Multi-Purpose Synthetic Grease with Syncolon (PTFE) series multipurpose grease features dielectric, food grade and clean, will not drip, run or evapourate, impervious to salt water, safe in potable water, long lasting, prevents rust and corrosion while reducing friction, wide temperature range, compatible with most other greases, excellent water resistance and rust inhibiting properties, outlasts conventional greases 3 to 4 times, NSF, #096790, environmentally friendly biodegradable.

Technical Specs

  • ItemMultipurpose Grease
  • ISO Viscosity GradeNot Tested
  • StandardsNSF Registered, Category Code H-1, USDA Listed, Kosher Certified
  • FeaturesDielectric, Food Grade and Clean, Will Not Drip, Run or Evaporate, Impervious to Salt Water, Safe In Potable Water, Long Lasting, Prevents Rust and Corrosion While Reducing Friction, Wide Temperature Range, Compatible with Most Other Greases, Excellent Water Resistance and Rust Inhibiting Properties, Outlasts Conventional Greases 3 to 4 Times, NSF Registered (H1), #096790, Environmentally Friendly Biodegradable Nlgi 00, Kosher Certified
  • Net Weight1 oz
  • Timken OK Load40 lb
  • Container Size 14.1 oz
  • Series Multi-Purpose Synthetic Grease with Syncolon(R) (PTFE)
  • Dropping Point Greater Than 550 Degrees
  • Flash Point Greater Than 428 Degrees
  • Specific Gravity 0.89
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list