!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL CUTTING SNIP, STRAIGHT, 9¼ IN OVERALL L, 2 IN CUTTING L, STAINLESS STEEL, PLASTIC

METAL CUTTING SNIP, STRAIGHT, 9¼ IN OVERALL L, 2 IN CUTTING L, STAINLESS STEEL, PLASTIC

BESSEY

METAL CUTTING SNIP, STRAIGHT, 9¼ IN OVERALL L, 2 IN CUTTING L, STAINLESS STEEL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL CUTTING SNIP, STRAIGHT, 9¼ IN OVERALL L, 2 IN CUTTING L, STAINLESS STEEL, PLASTIC

METAL CUTTING SNIP, STRAIGHT, 9¼ IN OVERALL L, 2 IN CUTTING L, STAINLESS STEEL, PLASTIC

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.75 / EACH

EHC: EHC :
Min Qty 5 = $183.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YNA7
  • Mfr. Model # D51A
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • ItemMetal Cutting Snip
  • Cutting DirectionStraight
  • Cutting Length2 in
  • Grip MaterialPlastic
  • Handle ColourRed
  • Material ApplicationStainless Steel
  • Overall Length9 1/4 in
  • Spring Assist HandleSpring Assist Handle
  • Blade Material Stainless Steel
  • Cutting Edge Type Not Serrated
  • Features Angled Cutter Head Keeps Hand Away from Work, Automatic Spring Opening, Thumb Operated Lock
  • Grip Type Ergonomic
  • Handle Material Plastic
  • Maximum Sheet Thickness 22 ga
  • Snip Type General Purpose Metal Snips
  • Non-Sparking Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list