!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHEARS, AMBIDEXTROUS, 7 IN OVERALL L, PARTIALLY SERRATED, STAINLESS STEEL, POINTED, BROWN

SHEARS, AMBIDEXTROUS, 7 IN OVERALL L, PARTIALLY SERRATED, STAINLESS STEEL, POINTED, BROWN

CLAUSS

SHEARS, AMBIDEXTROUS, 7 IN OVERALL L, PARTIALLY SERRATED, STAINLESS STEEL, POINTED, BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEARS, AMBIDEXTROUS, 7 IN OVERALL L, PARTIALLY SERRATED, STAINLESS STEEL, POINTED, BROWN

SHEARS, AMBIDEXTROUS, 7 IN OVERALL L, PARTIALLY SERRATED, STAINLESS STEEL, POINTED, BROWN

CLAUSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UN17
  • Mfr. Model # 33213
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These shears have a length of 7 inches and is not insulated. The plastic handle is brown and has an enlarged bow, ring design, a straight style/type. It features blunted tips, guarded blade. In addition, it is made of stainless steel, is unfinished, plus it is non-sparking. These shears are designed for: multipurpose use, auto trim, flashing, floral, rubber, upholstery.

Technical Specs

  • ItemShears
  • ApplicationMultipurpose
  • Blade MaterialStainless Steel
  • Cutting CapacityLight Fabrics, Lightweight Synthetic Materials, Wire
  • FeaturesBlunted Tips, Guarded Blade
  • Handle ColourBrown
  • Handle MaterialPlastic
  • Includes Wire Stripping NotchWire Stripping Notch Not Included
  • Length of Cut2 1/2 in
  • Non-SparkingNon-Sparking
  • Pivot TypeRivet
  • Tip ShapePointed
  • Adjustable Not Adjustable
  • Blade Finish Unfinished
  • Cutting Action Straight
  • Cutting Edge Type Partially Serrated
  • Hand Orientation Ambidextrous
  • Handle Design Enlarged Bow, Ring
  • Handle Style Straight
  • Insulated Not Insulated
  • Material Application Auto Trim, Flashing, Floral, Rubber, Upholstery
  • Overall Length 7 in
  • Spring Assist Handle No Spring Assist Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list