!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCISSORS, AMBIDEXTROUS, 4 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

SCISSORS, AMBIDEXTROUS, 4 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

CLAUSS

SCISSORS, AMBIDEXTROUS, 4 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSORS, AMBIDEXTROUS, 4 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

SCISSORS, AMBIDEXTROUS, 4 IN OVERALL L, SERRATED, STEEL, POINTED, SILVER

CLAUSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22UN24
  • Mfr. Model # 12210
  • UNSPSC # 44121618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This scissors has a length of 4 inches and is not insulated. The metal handle is silver and has an enlarged bow, ring design, a straight style/type. It features chrome-plated, hot forged, long, strong handles, serrated straight blade. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. This scissors is designed for: multipurpose.

Technical Specs

  • ItemScissors
  • ApplicationMultipurpose
  • Blade MaterialSteel
  • Cutting CapacityLight Braches, Light Wire, Stems, Threads
  • FeaturesChrome-Plated, Hot Forged, Long, Strong Handles, Serrated Straight Blade
  • Handle ColourSilver
  • Handle MaterialMetal
  • Includes Wire Stripping NotchWire Stripping Notch Not Included
  • Length of Cut3/4 in
  • Overall Length4 in
  • Spring Assist HandleNo Spring Assist Handle
  • Adjustable Not Adjustable
  • Blade Finish Chrome-Plated
  • Cutting Action Straight
  • Cutting Edge Type Serrated
  • Hand Orientation Ambidextrous
  • Handle Design Enlarged Bow, Ring
  • Handle Style Straight
  • Insulated Not Insulated
  • Non-Sparking Non-Sparking
  • Pivot Type Screw
  • Tip Shape Pointed
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories