!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 50.3 MM OD, 31.8 MM ID

ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 50.3 MM OD, 31.8 MM ID

CONTINENTAL CONTITECH

ECONOMICAL AIR AND WATER HOSE, -40 °  TO 99 ° C, EPDM, 500 FT L, RED, 50.3 MM OD, 31.8 MM ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 50.3 MM OD, 31.8 MM ID

ECONOMICAL AIR AND WATER HOSE, -40 ° TO 99 ° C, EPDM, 500 FT L, RED, 50.3 MM OD, 31.8 MM ID

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.31 / FOOT

EHC: EHC :
Min Qty 300 = $3,693.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 300 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20025834
  • Mfr. Model # 20025834
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.951 lbs

Product Details

This economical air and water hose has a length of 500 feet, and is red, has an operating temperature of -40 Degrees to 99 Degrees C and is made of EPDM. In addition, it has 50.3 mm outside diameter, 31.8 mm inside diameter. This economical air and water hose is for use on air and water.

Technical Specs

  • ItemEconomical Air and Water Hose
  • Hose ColourRed
  • Hose Length500 ft
  • Hose Cover MaterialEPDM
  • Compatible ChemicalsWater
  • Hose ConfigurationCoupled Assembly
  • Hose Inside Dia. 31.8 mm
  • Hose Outside Dia. 50.3 mm
  • Temp. Range -40 Degrees to 99 Degrees C
  • Hose Tube Material EPDM
  • For Media Type Air, Water
  • Hose Reinforcement Material Synthetic Yarn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list