!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURPOSE GREASE,PAIL,16 KG

MULTIPURPOSE GREASE,PAIL,16 KG

MOBIL

MULTIPURPOSE GREASE,PAIL,16 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIPURPOSE GREASE,PAIL,16 KG

MULTIPURPOSE GREASE,PAIL,16 KG

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,019.26 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO105801
  • Mfr. Model # 105801
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.676 lbs

Technical Specs

  • ItemMultipurpose Grease
  • Base OilSynthetic
  • Grease ThickenerLithium Complex
  • Grease ContainerPail
  • Min. Operating Temp.-86 Degrees F
  • ISO Viscosity Grade220
  • Flash PointGreater Than400 Degrees F
  • Four-Ball Wear0.5 mm
  • StandardsDIN 51825:2004-06, KP HC 2 N-30
  • SeriesMobilith SHC
  • Net Weight16 kg
  • Lubricant ContainerPail
  • GHS Flammability RatingNon-Flammable
  • NLGI Grade 2
  • NSF Rating Not Rated
  • Grease Colour Red
  • Lubricant Additives PAO
  • Max. Operating Temp. -22 Degrees F
  • Viscosity Index 179
  • Dropping Point 509 Degrees F
  • Timken OK Load 44 lb
  • Application General Purpose, Heavy-Duty Automotive, Industrial Applications
  • Features Wide Operating Range, Low Traction, Low Volatility, Water Resistance, Oxidation Resistance
  • Chemical Base Grease
  • Lubricant Film Wet
  • Lubricant Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list