!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIPURP LUBRICANT BIO-BASED FOOD GRADE

MULTIPURP LUBRICANT BIO-BASED FOOD GRADE

CRC

MULTIPURP LUBRICANT BIO-BASED FOOD GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
MULTIPURP LUBRICANT BIO-BASED FOOD GRADE

MULTIPURP LUBRICANT BIO-BASED FOOD GRADE

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.08 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73090
  • Mfr. Model # 73090
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandCRC
  • Container Size11 oz
  • Lubricant BaseVegetable Oil
  • Max. Operating Temp.520 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourAmber
  • FlammabilityFlammable
  • Flash Point520 Degrees F
  • USDA Certified Biobased ProductUSDA Certified Biobased Product
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Film Wet
  • Series Power Lube
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. -20 Degrees F
  • NSF Rating H1
  • VOC Content 20.2 %
  • Odorless No
  • GHS Flammability Rating Flammable Aerosol (Category 2)
  • Standards NSF Registered 154206 Category Code H1,
  • Operating Temp. Range -20 Degrees to 520 Degrees F
  • Max. Operating Temp. Range 501 Degrees to 550 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list