!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILGREASE XHP 222 NLGI 2, ISO 220, GREEN/TAN, 0.95 LBS, 390 GRAMS, MINERAL OIL/LITHIUM COMPLEX

MOBILGREASE XHP 222 NLGI 2, ISO 220, GREEN/TAN, 0.95 LBS, 390 GRAMS, MINERAL OIL/LITHIUM COMPLEX

MOBIL

MOBILGREASE XHP 222 NLGI 2, ISO 220, GREEN/TAN, 0.95 LBS, 390 GRAMS, MINERAL OIL/LITHIUM COMPLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILGREASE XHP 222 NLGI 2, ISO 220, GREEN/TAN, 0.95 LBS, 390 GRAMS, MINERAL OIL/LITHIUM COMPLEX

MOBILGREASE XHP 222 NLGI 2, ISO 220, GREEN/TAN, 0.95 LBS, 390 GRAMS, MINERAL OIL/LITHIUM COMPLEX

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.75 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO121928
  • Mfr. Model # 121928
  • UNSPSC # 15121902
  • CATALOGUE PAGE # 1517
  • Shipping Weight 0.8 lbs

Product Details

Mobilgrease XHP 222 is recommended by ExxonMobil for industrial and marine applications, chassis components and farm equipment. This multipurpose NLGI grade 2 grease comes in a 390-gram cartridge. It has a 220 ISO viscosity grade, 0.5-millimetre four-ball wear, and a Timken OK load of 40 pounds. It features a mineral base oil, lithium complex thickener lubricant. This non-flammable Dark Blue grease has an operating temperature of -4 Degrees F to 284 Degrees F and a dropping point of 280 Degrees

Technical Specs

  • ItemMultipurpose Grease
  • Container Size390 g
  • Flash PointNot Specified
  • NSF RatingNot Rated
  • Timken OK Load88.18 lbs
  • ApplicationIndustrial and Marine Applications, Chassis Components, Farm Equipment
  • Viscosity IndexNot Tested
  • Base Oil Mineral
  • Dropping Point 280 Degrees C
  • Four-Ball Wear 0.50 mm
  • Series Mobilgrease XHP 222
  • Standards DIN 51825:2004-06 - KP 2 N -20
  • ISO Viscosity Grade 220
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list