!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,LCD,1.7 IN D,NIST,1000V

MULTIMETER,LCD,1.7 IN D,NIST,1000V

TRIPLETT

MULTIMETER,LCD,1.7 IN D,NIST,1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,LCD,1.7 IN D,NIST,1000V

MULTIMETER,LCD,1.7 IN D,NIST,1000V

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.07 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWMM650NIST
  • Mfr. Model # MM650-NIST
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemMultimeter
  • Basic AC Voltage Accuracy+/-1.0%
  • Data HoldYes
  • Instrument Safety RatingCAT IV 600V
  • Maximum DC Voltage Measurement1000V
  • Special FeaturesLoZ Mode, IP67, Min/Max/Avg, Bargraph, micron A Current, Peak Hold
  • Calibration Certificate IncludedNIST
  • Multimeter StyleFull Size - Advanced Features - Harsh Environment
  • Capacitance Measurement Accuracy+/-3.0%
  • Bluetooth CompatibleNo
  • DustproofYes
  • IP RatingIP67
  • Thermal ImagingNo
  • Parameters MeasuredAC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Continuity, Duty Cycle
  • AC Response CalculationTRMS
  • AC Current Measurement Resolution0.1micron A
  • Auto Power OffYes
  • Bar Graph IncludedYes
  • Battery AccessYes
  • Battery SizeAAA
  • Capacitance Measurement Resolution10pF
  • DC Current Measurement Resolution0.1micron A
  • Depth1.7 in
  • Display TypeLCD
  • Elapse Time ClockNo
  • Fuse AccessYes
  • Manufacturers Warranty Length3 yr
  • Maximum Frequency Measurement9.999kHz
  • Maximum Storage Temperature50 Degrees C
  • Min-Max-Avg Button IncludedYes
  • Minimum AC Voltage Measurement1mV
  • Minimum DC Current Measurement0.1micron A
  • Minimum Frequency Measurement0.001Hz
  • Minimum Resistance Measurement0.1 ohms
  • Minimum Temperature Measurement0.1 Degrees C
  • Multiple On-Screen DisplaysNo
  • Overall Height6.6 in
  • Peak HoldYes
  • Resistance Measurement Resolution0.1 ohms
  • StandardscETLus, CE, ROHS IP67
  • Time of Day ClockNo
  • Weight218 g
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-1.0%
  • Basic DC Current Accuracy +/-1.0%
  • Maximum AC Voltage Measurement 1000V
  • Instrument Counts 6000
  • Maximum AC Current Measurement 10A
  • Maximum DC Current Measurement 10A
  • Basic AC Current Accuracy +/-2.0%
  • Frequency Measurement Accuracy +/-1.0%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Removable Screen No
  • Waterproof Yes
  • Temperature Measurement Accuracy +/-2.0%
  • Resistance Measurement Accuracy +/-1.5%
  • AC Voltage Measurement Resolution 1mV
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • Computer Interface Connection Type None
  • DC Voltage Measurement Resolution 0.1mV
  • Diode Test Yes
  • Duty Cycle Yes
  • Frequency Measurement Resolution 0.001Hz
  • Includes Test Leads, Temperature Probe, (4) AAA Batteries, Carrying Case, NIST Cert
  • Maximum Capacitance Measurement 6000micron F
  • Maximum Resistance Measurement 60M ohms
  • Maximum Temperature Measurement 760 Degrees C
  • Minimum AC Current Measurement 0.1micron A
  • Minimum Capacitance Measurement 10pF
  • Minimum DC Voltage Measurement 0.1mV
  • Minimum Operating Temperature 0 Degrees C
  • Minimum Storage Temperature -10 Degrees C
  • Minimum/Maximum Memory Yes
  • NIST Certification By Manufacturer Yes
  • Overall Width 2.9 in
  • Pulse Width No
  • Software Included No
  • Temperature Measurement Resolution 0.1 Degrees C
  • True RMS Bandwidth 50 - 60Hz
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list