!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,LCD,1.3 IN D,600V,5.7 IN H

MULTIMETER,LCD,1.3 IN D,600V,5.7 IN H

TRIPLETT

MULTIMETER,LCD,1.3 IN D,600V,5.7 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,LCD,1.3 IN D,600V,5.7 IN H

MULTIMETER,LCD,1.3 IN D,600V,5.7 IN H

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.34 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWMM350NIST
  • Mfr. Model # MM350-NIST
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemMultimeter
  • Basic AC Voltage Accuracy+/-1.0%
  • Data HoldYes
  • Instrument Safety RatingCAT III 600V
  • Maximum DC Voltage Measurement600V
  • Special FeaturesTRMS Provides Better Accuracy, Protective Rubber Holster, micron A Current, Temperature, Capacitance and Frequency Measurement, NIST Calibration
  • Calibration Certificate IncludedNIST
  • Multimeter StyleCompact
  • Capacitance Measurement Accuracy+/-5.0%
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-2.5%
  • Resistance Measurement Accuracy+/-1.5%
  • AC Voltage Measurement Resolution1mV
  • Auto RangingYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage1.5V
  • Computer Interface Connection TypeNone
  • DC Voltage Measurement Resolution0.1mV
  • Diode TestYes
  • Duty CycleYes
  • Frequency Measurement Resolution1Hz
  • IncludesRubber Holster, Test Leads, Temperature Probe, (3) AAA Batteries, NIST Certificate
  • Maximum Capacitance Measurement2mF
  • Maximum Resistance Measurement40M ohms
  • Maximum Temperature Measurement1370 Degrees C
  • Minimum AC Current Measurement0.1micron A
  • Minimum Capacitance Measurement10pF
  • Minimum DC Voltage Measurement0.1mV
  • Minimum Operating Temperature0 Degrees C
  • Minimum Storage Temperature-10 Degrees C
  • Minimum/Maximum MemoryYes
  • NIST Certification By ManufacturerYes
  • Overall Width2.7 in
  • Pulse WidthNo
  • Software IncludedNo
  • Temperature Measurement Resolution1 Degrees C
  • True RMS Bandwidth40 - 400Hz
  • Audible Continuity No
  • Basic DC Voltage Accuracy +/-0.8%
  • Basic DC Current Accuracy +/-1.2%
  • Maximum AC Voltage Measurement 600V
  • Instrument Counts 4000
  • Maximum AC Current Measurement 10A
  • Maximum DC Current Measurement 10A
  • Basic AC Current Accuracy +/-2.0%
  • Frequency Measurement Accuracy +/-1.0%
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Continuity, Duty Cycle
  • AC Response Calculation TRMS
  • AC Current Measurement Resolution 0.1micron A
  • Auto Power Off Yes
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size AAA
  • Capacitance Measurement Resolution 10pF
  • DC Current Measurement Resolution 0.1micron A
  • Depth 1.3 in
  • Display Type LCD
  • Elapse Time Clock No
  • Fuse Access Yes
  • Manufacturers Warranty Length 1 yr
  • Maximum Frequency Measurement 5MHz
  • Maximum Storage Temperature 50 Degrees C
  • Min-Max-Avg Button Included Yes
  • Minimum AC Voltage Measurement 1mV
  • Minimum DC Current Measurement 0.1micron A
  • Minimum Frequency Measurement 1Hz
  • Minimum Resistance Measurement 0.1 ohms
  • Minimum Temperature Measurement 1 Degrees C
  • Multiple On-Screen Displays No
  • Overall Height 5.7 in
  • Peak Hold No
  • Resistance Measurement Resolution 0.1 ohms
  • Standards CE
  • Time of Day Clock No
  • Weight 157 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list