!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER,EBTN,0.9 IN D,NIST,600V

MULTIMETER,EBTN,0.9 IN D,NIST,600V

TRIPLETT

MULTIMETER,EBTN,0.9 IN D,NIST,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER,EBTN,0.9 IN D,NIST,600V

MULTIMETER,EBTN,0.9 IN D,NIST,600V

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEWMM200NIST
  • Mfr. Model # MM200-NIST
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemMultimeter
  • Basic AC Voltage Accuracy+/-1.0%
  • Data HoldYes
  • Maximum AC Voltage Measurement600V
  • Instrument Counts4000
  • Calibration Certificate IncludedNIST
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • Temperature Measurement Accuracy+/-1.0%
  • Resistance Measurement Accuracy+/-0.8%
  • Auto Power OffYes
  • Bar Graph IncludedNo
  • Battery AccessYes
  • Battery SizeAAA
  • Computer Interface Connection TypeNone
  • Depth0.9 in
  • Display TypeEBTN
  • Elapse Time ClockNo
  • Manufacturers Warranty Length1 yr
  • Maximum Storage Temperature50 Degrees C
  • Min-Max-Avg Button IncludedNo
  • Minimum DC Voltage Measurement0.001V
  • Minimum Resistance Measurement0.1 ohms
  • Minimum Temperature Measurement1 Degrees C
  • Multiple On-Screen DisplaysNo
  • Overall Height5.1 in
  • Peak HoldNo
  • Resistance Measurement Resolution0.1 ohms
  • StandardscETLus, CE, ROHS
  • Time of Day ClockNo
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.5%
  • Instrument Safety Rating CAT III 600V
  • Maximum DC Voltage Measurement 600V
  • Special Features NCV Detector with 3 Color Light Indication and Audible Beeper, EBTN Display for Clear Readings At Maximum Angle, cETLus Listed
  • Multimeter Style Compact
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC/DC Voltage, Resistance, Temperature, Continuity
  • AC Response Calculation Average
  • AC Voltage Measurement Resolution 0.001V
  • Auto Ranging Yes
  • Batteries Included Yes
  • Battery Chemistry Alkaline
  • Battery Voltage 1.5V
  • DC Voltage Measurement Resolution 0.001V
  • Diode Test No
  • Duty Cycle No
  • Includes Test Leads, Temperature Probe, (2) AAA Batteries
  • Maximum Resistance Measurement 20M ohms
  • Maximum Temperature Measurement 300 Degrees C
  • Minimum AC Voltage Measurement 0.001V
  • Minimum Operating Temperature 0 Degrees C
  • Minimum Storage Temperature -10 Degrees C
  • Minimum/Maximum Memory No
  • NIST Certification By Manufacturer Yes
  • Overall Width 2.5 in
  • Pulse Width No
  • Software Included No
  • Temperature Measurement Resolution 1 Degrees C
  • Weight 130 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list