!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER DIGITAL AUTORANG AC DET

MULTIMETER DIGITAL AUTORANG AC DET

GREENLEE

MULTIMETER DIGITAL AUTORANG AC DET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER DIGITAL AUTORANG AC DET

MULTIMETER DIGITAL AUTORANG AC DET

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $212.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEDM200A
  • Mfr. Model # DM-200A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.32 lbs

Product Details

Digital Multimeter. 1000V AC/DC, 10 amps AC/DC, 60M ohms resistance measurement, 6000 count display, autoranging. Features include the Greenlee Beep-Jack function which guards against improper A- and mA- terminal plug-in, voltage detector, computer interface capability, auto power off, data hold, diode test, continuity and frequency measurements. CAT IV 300V, CAT III 600V, CATII 1000V.

Technical Specs

  • ItemDigital Multimeter
  • Data HoldYes
  • Special FeaturesBeepJack Warns When Test Leads are Incorrectly Inserted in Current Measurement Terminals
  • Auto RangingYes
  • Includes(2)1.5 V AAA Batteries, Bead Temperature Probe (Dm-210a, DM-510A Only, 400 Degrees F/204 Degrees C Max), Test Leads, Protective Boot
  • StandardsCAT IV, CAT II, C/UL US Listed, CAT III, CE Listed
  • Audible Continuity Yes
  • Instrument Counts 6,000
  • Auto Power Off Yes
  • Diode Test Yes
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list