!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIMETER CMPCT W NCV AND LGC TEST

MULTIMETER CMPCT W NCV AND LGC TEST

AMPROBE

MULTIMETER CMPCT W NCV AND LGC TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIMETER CMPCT W NCV AND LGC TEST

MULTIMETER CMPCT W NCV AND LGC TEST

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.15 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET15XP-B
  • Mfr. Model # 15XP-B
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 1.28 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/- (1.5 % rdg + 5 dgts)
  • Data HoldYes
  • Instrument Safety RatingCAT III 600 V
  • Maximum DC Voltage Measurement600 V
  • Special Features600 V AC/600 V DC-Highest Voltage Rating in this Size of Meter, Autoranging Display for Faster Measurements, Data Hold Freezes Display to "Hold" Measurement Reading, Designed for Electronics Engineers, Technicians and Field Service, Diode Test for Component Level Troubleshooting, Integrated Tilt Stand for Easy Bench Use, Special 2000 megaohm Measurement Range, TTL Logic Test for Digital Circuits
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact
  • Bluetooth CompatibleNo
  • DustproofNo
  • Removable ScreenNo
  • WaterproofNo
  • AC Response CalculationAverage
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Data LoggingNo
  • Diode TestYes
  • Includes9V Battery (Installed), Fuse 2 A/1000 V (P/N FP200), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Pair of Test Leads (TL245A)
  • Maximum Operating Temperature122 Degrees F
  • Maximum Storage Temperature140 Degrees F
  • Minimum AC Current Measurement200 uA
  • Minimum DC Current Measurement200 uA
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Overall Height6.1 in
  • Resistance Measurement Resolution200 megaohm
  • Weight7.4 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50% + 1 Digit
  • Basic DC Current Accuracy +/- (1.0 % rdg + 2 dgt)
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 2,000
  • Maximum AC Current Measurement 2 A
  • Maximum DC Current Measurement 2 A
  • Basic AC Current Accuracy +/- (1.5 % rdg + 5 dgts)
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Thermal Imaging No
  • Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance
  • Resistance Measurement Accuracy +/-5%
  • Auto Ranging Yes
  • Battery Access Yes
  • Battery Size 9V
  • Computer Interface Connection Type None
  • Depth 1.3 in
  • Display Type Backlit LCD
  • Manufacturers Warranty Length 1 yr
  • Maximum Resistance Measurement 2,000 megaohm
  • Maximum Temperature Measurement 140 Degrees F
  • Minimum AC Voltage Measurement 200 V
  • Minimum DC Voltage Measurement 200 V
  • Minimum Resistance Measurement 200 ohm
  • Minimum Temperature Measurement -4 Degrees F
  • Overall Width 2.8 in
  • Standards CE, N10140
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list